Shop ALLPOINTS
See all product information
Create Account
1841119 Screw, Door Handle 10-24Thd For Bakers Pride
Mfr # 1841119
Zoro # G504896359
product price:Â
$
7.65
/ea
Sold in multiples of 5 for $38.25
Key Features
Length
2 in
Height
0.01 in
Fits Brand
Bakers Pride
Weight
0.1 lb
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1841119
- Zoro #
- G504896359
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Bakers Pride
- Weight
- 0.1 lb
- Item
- Door Handle
Description
10-24 thread, 2-1/2" long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.