Shop ALLPOINTS
See all product information
Create Account
1871129 Supports, Rack, Set Of 2 For Blodgett Oven
Mfr # 1871129
Zoro # G804885718
product price:Â
$
2,059.99
/ea
Free Shipping & Returns
Key Features
For Use With
Oven
Fits Brand
Blodgett
Width
21 in
Length
21 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1871129
- Zoro #
- G804885718
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Oven
- Item
- Rack Supports
- Fits Brand
- Blodgett
- Weight
- 6.1 lbs
Description
width: 20" | 508 mm height: 15 5/8" | 397 mm