Shop ALLPOINTS
See all product information
Create Account
1881012 Block, Pusher (7/16")
Mfr # 1881012
Zoro # G304880558
product price:Â
$
96.35
/ea
Key Features
Height
1 in
Weight
0.5 lb
Length
11 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1881012
- Zoro #
- G304880558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 11 in
- Width
- 11 in
Details
- Item
- Pusher Block
- Weight
- 0.5 lb
Description
size: 7/16" cut | 11 mm cut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA