Shop ALLPOINTS
See all product information
Create Account
1901134 Funnel, Brew, Black Plst, Twf35 For Bunn-O-Matic
Mfr # 1901134
Zoro # G604881903
product price:Â
$
90.15
/ea
Key Features
For Use With
Coffee Brewer
Fits Brand
Bunn
Height
6 in
Weight
0.6 lb
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901134
- Zoro #
- G604881903
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Brew Funnel
- Weight
- 0.6 lb
Description
color: black outer diameter: 8 3/4" top | 222 mm top includes: splash guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.