Shop ALLPOINTS
See all product information
Create Account
1901145 Faucet, Self-Serve, Orange Hdl For Bunn-O-Matic
Mfr # 1901145
Zoro # G304881166
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bunn
Length
6 in
Width
6 in
Height
2 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1901145
- Zoro #
- G304881166
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Bunn
- Item
- Self-serve Faucet
- Weight
- 0.3 lb
- For Use With
- Coffee Brewer
Description
color: orange handle material: chrome width: 2 3/4" height: 1 1/2" national pipe thread: 1/2" outlet: 7/16"