Shop ALLPOINTS
See all product information
Create Account
1901166 Lid Assembly, Tea Brewers For Bunn-O-Matic
Mfr # 1901166
Zoro # G204880924
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Bunn
Width
15 in
Height
1 in
Weight
0.9 lb
For Use With
Coffee Brewer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901166
- Zoro #
- G204880924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Height
- 1 in
- Length
- 15 in
Details
- Fits Brand
- Bunn
- Item
- Brewers Lid
- Weight
- 0.9 lb
- For Use With
- Coffee Brewer
Description
material: plastic length: 13 3/4" | 349 mm width: 9 5/8" | 244 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.