Shop ALLPOINTS
See all product information
Create Account
1901167 Foot, Plastic, 1/4-20 Thd For Bunn-O-Matic
Mfr # 1901167
Zoro # G804880225
product price:Â
$
10.19
/ea
Sold in multiples of 4 for $40.76
Key Features
Weight
0.01 lb
For Use With
Coffee Brewer
Height
1 in
Fits Brand
Bunn
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901167
- Zoro #
- G804880225
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 1 in
Details
- Weight
- 0.01 lb
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Plastic Foot
Description
color: black material: rubber outer diameter: 1 1/4" | 32 mm type: 1/2" long thread thread: 43834 depth: 13/16" | 21 mm instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov