Shop ALLPOINTS
See all product information
Create Account
1901195 Nozzle, Dilution, Tea Brewers For Bunn-O-Matic
Mfr # 1901195
Zoro # G804885473
product price:Â
$
15.99
/ea
Sold in multiples of 3 for $47.97
Key Features
Weight
0.01 lb
Height
2 in
Width
2 in
For Use With
Coffee Brewer
Fits Brand
Bunn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901195
- Zoro #
- G804885473
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 2 in
- Length
- 2 in
Details
- Weight
- 0.01 lb
- Item
- Dilution Nozzle
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Description
color: black material: plastic width: 1 3/4" height: 2 1/4" inner diameter: 1/4" outer diameter: 9/16" national pipe thread: 1/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.