Shop ALLPOINTS
See all product information
Create Account
1901204 Bulb, Fluorescent Light, 8W For Bunn-O-Matic
Mfr # 1901204
Zoro # G604889558
product price:Â
$
20.99
/ea
Sold in multiples of 2 for $41.98
Key Features
Length
12 in
Weight
0.1 lb
Height
2 in
Fits Brand
Bunn
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901204
- Zoro #
- G604889558
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 2 in
- Width
- 12 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Bunn
- Item
- Light Bulb
- For Use With
- Coffee Brewer
Description
color: white material: glass length: 12" | 305 mm voltage: 120 v ac electrical wattage: 8 outer diameter: 5/8" | 16 mm type: 2 pins on each end note: contains mercury
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov