Shop ALLPOINTS
See all product information
Create Account
1901288 Handle, Faucet (Black) For Bunn-O-Matic
Mfr # 1901288
Zoro # G904880842
product price:Â
$
23.85
/ea
Sold in multiples of 2 for $47.70
Key Features
Fits Brand
Bunn
Width
3 in
Weight
0.01 lb
For Use With
Coffee Brewer
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901288
- Zoro #
- G904880842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Details
- Fits Brand
- Bunn
- Item
- Faucet Handle
- Weight
- 0.01 lb
- For Use With
- Coffee Brewer
Description
color: black material: plastic width: 1 3/4" | 44 mm height: 2 1/2" | 64 mm note: fits on faucet fmp# 190-1287
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov