Shop ALLPOINTS
See all product information
Create Account
1901325 Blade, Mixing For Bunn-O-Matic
Mfr # 1901325
Zoro # G204881310
product price:Â
$
6.75
/ea
Sold in multiples of 7 for $47.25
Key Features
For Use With
Coffee Brewer
Fits Brand
Bunn
Weight
0.01 lb
Length
7 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901325
- Zoro #
- G204881310
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 7 in
- Height
- 0.01 in
- Width
- 7 in
Details
- Item
- Mixing Blade
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Weight
- 0.01 lb
Description
color: white material: plastic width: 1/4" | 6 mm height: 6 1/4" | 159 mm inner diameter: 1/4" | 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov