Shop ALLPOINTS
See all product information
Create Account
1901343 Server, Tf (1 Gallon) For Bunn-O-Matic
Mfr # 1901343
Zoro # G304885089
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Weight
9.3 lbs
For Use With
Coffee Brewer
Width
15 in
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1901343
- Zoro #
- G304885089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Width
- 15 in
- Length
- 15 in
Details
- Weight
- 9.3 lbs
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
- Item
- Server
Description
length: 12-1/2" capacity: 1 gal outer diameter: 9" includes: brush and instructions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.