Shop ALLPOINTS
See all product information
Create Account
1971103 Shaft, Front, W/ Sprocket For Duke Manufacturing
Mfr # 1971103
Zoro # G404885262
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Duke Manufacturing
Width
19 in
Length
19 in
Weight
3 lbs
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971103
- Zoro #
- G404885262
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Duke Manufacturing
- Weight
- 3 lbs
- Item
- Front Shaft
Description
includes: 21-tooth sprocket