Shop ALLPOINTS
See all product information
Create Account
1971187 Relay, Blower (24V, Assy) For Duke Manufacturing
Mfr # 1971187
Zoro # G504888811
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Weight
0.3 lb
Length
6 in
Height
3 in
Fits Brand
Duke Manufacturing
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1971187
- Zoro #
- G504888811
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Blower Relay
- Weight
- 0.3 lb
- Fits Brand
- Duke Manufacturing
Description
voltage: 24 v ac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.