Shop ALLPOINTS
Create Account
1981175 Dispenser, Film & Foil, Stainless Steel For Edlund
Mfr # 1981175
Zoro # G904941963
product price:Â
$
953.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1981175
- Zoro #
- G904941963
- UPC #
- -
- Country of Origin
- United States
Description
material: stainless steel length: 22 3/8" | 569 mm width: 7" | 178 mm inner diameter: 1/4" | 6 mm includes: interchangeable film and foil cutters, rubber feet type: dispenses 12" or 18" wire rolls of foils or film nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov