Shop ALLPOINTS
See all product information
Create Account
2041234 Board, Control (Kit) For Hatco Corp
Mfr # 2041234
Zoro # G404880823
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Weight
0.3 lb
Fits Brand
Hatco
Height
2 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2041234
- Zoro #
- G404880823
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Height
- 2 in
- Width
- 6 in
Details
- Weight
- 0.3 lb
- Fits Brand
- Hatco
- Item
- Control Board
Description
color: green material: plastic length: 4 3/4" | 121 mm width: 3 5/8" | 92 mm voltage: 24 v ac includes: 12 standoffs instructions included: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov