Shop ALLPOINTS
See all product information
Create Account
2051091 Magnet, W/Housing, F/Legacy For Hobart
Mfr # 2051091
Zoro # G004885013
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Weight
0.01 lb
Fits Brand
Hobart
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051091
- Zoro #
- G004885013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 1 in
- Width
- 1 in
Details
- Item
- Magnet
- Weight
- 0.01 lb
- Fits Brand
- Hobart
Description
color: clear material: plastic length: 5/8" | 16 mm width: 7/16" | 11 mm includes: magnet thread: 3/8"-24 note: used on fmp# 205-1093 bowl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov