Shop ALLPOINTS
See all product information
Create Account
2051135 Knob, Speed Control /Timer For Hobart
Mfr # 2051135
Zoro # G204881457
product price:Â
$
91.35
/ea
Key Features
Length
2 in
Height
1 in
Fits Brand
Hobart
Width
2 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2051135
- Zoro #
- G204881457
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Details
- Fits Brand
- Hobart
- Weight
- 0.01 lb
- Item
- Control /timer Knob
Description
color: black material: plastic coating: rubber inner diameter: 1/4" | 6 mm outer diameter: 1 3/8" | 35 mm includes: set screw depth: 7/8" | 22 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov