Shop ALLPOINTS
See all product information
Create Account
2061226 Collar, Release For Robot Coupe
Mfr # 2061226
Zoro # G404880472
product price:Â $36.99
/eaKey Features
Height
2 in
Width
3 in
Length
3 in
Fits Brand
Robot Coupe
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2061226
- Zoro #
- G404880472
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Release Collar
- Fits Brand
- Robot Coupe
- Weight
- 0.1 lb
Description
color: gray material: plastic length: 2 5/8" | 67 mm inner diameter: 9/16" | 14 mm outer diameter: 1 1/8" | 29 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.