Shop ALLPOINTS
See all product information
Create Account
2061237 Nut, Retaining, F/3 Qt Stainless Steel Bowl For Robot Coupe
Mfr # 2061237
Zoro # G304885270
product price:Â $28.29
/ea
Sold in multiples of 2 for $56.58
Key Features
Height
0.01 in
Fits Brand
Robot Coupe
Length
3 in
Weight
0.1 lb
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2061237
- Zoro #
- G304885270
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Length
- 3 in
- Width
- 3 in
Details
- Fits Brand
- Robot Coupe
- Item
- Retaining Nut
- Weight
- 0.1 lb
Description
material: stainless steel inner diameter: 3/16" | 5 mm outer diameter: 9/16" | 14 mm thread: 24 x 7/16 note: used with fmp# 206-1236 pin, 206-1238 spring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.