Shop ALLPOINTS
See all product information
Create Account
2071050 Spring, Drive For Jackson/Dalton Dishwasher
Mfr # 2071050
Zoro # G204884724
product price:Â $54.65
/ea
Sold in multiples of 2 for $109.30
Key Features
Fits Brand
Jackson
Width
4 in
Weight
0.2 lb
Length
4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2071050
- Zoro #
- G204884724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 1 in
Details
- Item
- Drive Spring
- Fits Brand
- Jackson
- Weight
- 0.2 lb
Description
material: steel length: 3 1/2" | 89 mm outer diameter: 1 1/4" | 32 mm plating: zinc-plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.