Shop ALLPOINTS
See all product information
Create Account
2081052 Pin, Handle (Assembly)
Mfr # 2081052
Zoro # G504885001
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
3 in
Weight
0.01 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2081052
- Zoro #
- G504885001
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Handle
- Weight
- 0.01 lb
Description
material: stainless steel length: 1 1/2" | 38 mm outer diameter: 7/16" | 11 mm includes: spring, "e" clip, bushing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.