Shop ALLPOINTS
See all product information
Create Account
2121060 Overlay, Display Board For Vita-Mix, Inc.
Mfr # 2121060
Zoro # G904884772
product price:Â
$
78.79
/ea
Key Features
Length
6 in
Fits Brand
Vita-Mix
Width
6 in
Height
0.01 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2121060
- Zoro #
- G904884772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 0.01 in
Details
- Fits Brand
- Vita-Mix
- Item
- Display Board Overlay
- Weight
- 0.01 lb
Description
length: 5 5/8" | 143 mm width: 2 1/2" | 64 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov