Shop ALLPOINTS

2151332 Locknut, Guide Rod For Redco Slicers

  • Mfr # 2151332

  • Zoro # G004885303


product price: 
$
2.95
/ea
Sold in multiples of 9 for $26.55

Key Features

Width
0.01 in
Weight
0.01 lb
Fits Brand
Redco Slicers
Height
0.01 in
Length
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2151332
Zoro #
G004885303
UPC #
-
Country of Origin
United States
Weight
0.01 lb
Fits Brand
Redco Slicers
Item
Guide Rod Locknut

Description

material: stainless steel includes: nylon ring thread: 43236 depth: 5/16" | 8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.