Shop ALLPOINTS
See all product information
Create Account
2151356 Frame, Main, W/Guide Rods For Redco Slicers
Mfr # 2151356
Zoro # G604881019
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Weight
7 lbs
Length
12 in
Height
13 in
Fits Brand
Redco Slicers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2151356
- Zoro #
- G604881019
- UPC #
- -
- Country of Origin
- United States
- Item
- Main Frame
- Weight
- 7 lbs
- Fits Brand
- Redco Slicers
Description
includes: guide rods