Shop ALLPOINTS
See all product information
Create Account
2171101 Pump, Bottle, 28Mm Top, 1/4 Oz For Server Products
Mfr # 2171101
Zoro # G504885018
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Height
2 in
Weight
0.5 lb
Fits Brand
Server Products
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171101
- Zoro #
- G504885018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 13 in
- Height
- 2 in
- Length
- 13 in
Details
- Item
- Bottle Pump
- Weight
- 0.5 lb
- Fits Brand
- Server Products
Description
material: stainless steel includes: suction tube,cleaning brush,lubricant, gauging collars type: dispenses syrups, liquids | pump cap screws onto any 28mm opening of bottle note: adjustable 1/4 oz to 1 oz increments nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov