Shop ALLPOINTS
See all product information
Create Account
2171110 Dome, Silicone, N/S Se Pumps For Server Products
Mfr # 2171110
Zoro # G904880316
product price:Â
$
36.45
/ea
Key Features
Length
5 in
Width
5 in
Fits Brand
Server Products
Height
2 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171110
- Zoro #
- G904880316
- UPC #
- -
- Country of Origin
- United States
- Item
- Silicone Dome
- Fits Brand
- Server Products
- Weight
- 0.2 lb
Description
color: black material: silicone weight: .185 lb