Shop ALLPOINTS
See all product information
Create Account
2171111 Housing, Pump, N/S Se Pumps For Server Products
Mfr # 2171111
Zoro # G204879959
product price:Â
$
35.65
/ea
Key Features
Width
5 in
Length
5 in
Weight
0.2 lb
Height
6 in
Fits Brand
Server Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171111
- Zoro #
- G204879959
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Pump
- Fits Brand
- Server Products
Description
color: clear material: plastic length: 5 1/4" | 133 mm width: 3 7/8" | 98 mm inner diameter: 7/8" | 22 mm outer diameter: 1" | 25 mm