Shop ALLPOINTS
See all product information
Create Account
2171161 Valve, Pinch (Silicone) For Server Products
Mfr # 2171161
Zoro # G504887005
product price:Â
$
18.65
/ea
Sold in multiples of 2 for $37.30
Key Features
Length
1 in
Fits Brand
Server Products
Weight
0.01 lb
Height
0.01 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171161
- Zoro #
- G504887005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Height
- 0.01 in
- Width
- 1 in
Details
- Fits Brand
- Server Products
- Weight
- 0.01 lb
- Item
- Pinch Valve
Description
color: black material: silicone length: 11/16" | 17 mm width: 9/16" | 14 mm inner diameter: 5/16" | 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov