Shop ALLPOINTS
See all product information
Create Account
2171191 Knob, Hot Fudge For Server Products
Mfr # 2171191
Zoro # G104880383
product price:Â
$
20.49
/ea
Key Features
Height
1 in
Fits Brand
Server Products
Width
2 in
Length
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171191
- Zoro #
- G104880383
- UPC #
- -
- Country of Origin
- United States
- Item
- Hot Fudge Knob
- Fits Brand
- Server Products
- Weight
- 0.1 lb
Description
color: brown outer diameter: 1-3/4" | 44 mm