Shop ALLPOINTS
See all product information
Create Account
2171202 Knob, Pump(Cheese Sauce) For Server Products
Mfr # 2171202
Zoro # G304880411
product price:Â
$
20.49
/ea
Key Features
Weight
0.1 lb
Fits Brand
Server Products
Length
2 in
Width
2 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171202
- Zoro #
- G304880411
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Fits Brand
- Server Products
- Item
- Pump Knob
Description
color: orange outer diameter: 1-3/4" | 44 mm