Shop ALLPOINTS
See all product information
Create Account
2201384 Pilot Assembly, 4 Burner For Hobart
Mfr # 2201384
Zoro # G604897263
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Length
13 in
For Use With
Range
Fits Brand
Hobart
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2201384
- Zoro #
- G604897263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 13 in
- Width
- 13 in
Details
- For Use With
- Range
- Item
- Pilot
- Fits Brand
- Hobart
- Weight
- 0.5 lb
Description
material: steel length: 14 3/8" | 366 mm width: 12 1/2" | 318 mm outer diameter: 3/16" tubing | 5 mm tubing depth: 6 3/16" | 157 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov