Shop ALLPOINTS
See all product information
Create Account
2201404 Venturi, Front, Vh Series
Mfr # 2201404
Zoro # G204895874
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
10 in
Length
10 in
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2201404
- Zoro #
- G204895874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 in
- Width
- 10 in
- Length
- 10 in
Details
- Weight
- 0.4 lb
- Item
- Front Venturi
Description
material: steel length: 9" | 229 mm width: 2 1/2" | 64 mm inner diameter: 1" | 25 mm outer diameter: 1" tube | 25 mm tube
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.