Shop ALLPOINTS
See all product information
Create Account
2201412 Grate, Rear, 11-3/4"X 12-1/2" For Hobart
Mfr # 2201412
Zoro # G604895351
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Fits Brand
Hobart
Height
4 in
Weight
24.3 lbs
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2201412
- Zoro #
- G604895351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 4 in
- Length
- 12 in
Details
- Fits Brand
- Hobart
- Item
- Rear Grate
- Weight
- 24.3 lbs
Description
material: cast iron length: 12 1/2" | 318 mm width: 11 3/4" | 298 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov