Shop ALLPOINTS
See all product information
Create Account
221101 Kason 10538000004 Latch With Strike For Atlas Metal Industries
Mfr # 221101
Zoro # G604895542
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Weight
1.9 lbs
Height
2 in
Length
11 in
Width
11 in
Fits Brand
Atlas Metal Industries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221101
- Zoro #
- G604895542
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.9 lbs
- Item
- Kason Latch
- Fits Brand
- Atlas Metal Industries
Description
mechanical latch w/ strike straight handle no lock, can use padlock. length 10-11/16" width 1" inside screw centers 5-1/8" outside screw centers 5-7/8" for series: 538
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.