Shop ALLPOINTS
See all product information
Create Account
221102 Kason 10531000004 Latch With Strike
Mfr # 221102
Zoro # G204897083
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Height
3 in
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221102
- Zoro #
- G204897083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Width
- 11 in
- Height
- 3 in
Details
- Item
- Kason Latch
- Weight
- 2 lbs
Description
mechanical latch w/ strike, polished chrome. straight handle no lock length 10-11/16" width 1-1/8" flush mount outside screw centers 5-5/8" for series: 531 traulsen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov