Shop ALLPOINTS
See all product information
Create Account
221105 Kason 10931000008 Latch With Strike For Kason
Mfr # 221105
Zoro # G504896106
product price:Â
$
1,096.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Length
7 in
Height
3 in
Fits Brand
Kason
Weight
2.4 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221105
- Zoro #
- G504896106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 3 in
Details
- Item
- Kason Latch
- Fits Brand
- Kason
- Weight
- 2.4 lbs
Description
mechanical latch w/ strike, polished chrome offset handle, no lock offset 7/8" to 1-1/8" length 6" width 2-25/32" outside screw centers 1" x 1-3/4" 4 hole strike 2-3/4"w x 1-19/32"l x 2-7/16"h for series: 931
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov