Shop ALLPOINTS
See all product information
Create Account
221372 Kason 67308000006 Pull Handle For Kason
Mfr # 221372
Zoro # G504879710
product price:Â
$
42.69
/ea
Key Features
Length
13 in
Weight
0.7 lb
Width
13 in
Fits Brand
Kason
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221372
- Zoro #
- G504879710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 1 in
Details
- Weight
- 0.7 lb
- Fits Brand
- Kason
- Item
- Kason Pull Handle
Description
tubular pull handle, 7/8" dia. Od. length 12-7/8" mount centers 12" screw size 1/4"-20 finish satin stainless steel material stainless steel comments w/ phenolic stand-offs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov