Shop ALLPOINTS
See all product information
Create Account
221459 Knob For Hobart
Mfr # 221459
Zoro # G604881392
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hobart
Height
1 in
Width
3 in
Weight
0.2 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221459
- Zoro #
- G604881392
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Knob
- Fits Brand
- Hobart
- Weight
- 0.2 lb
Description
knob, 2-3/4" dia, with 1-3/16" ctr on pins inside hobart slicer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov