Shop ALLPOINTS
See all product information
Create Account
221595 Kason 10056Cl5020 Latch
Mfr # 221595
Zoro # G204895348
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Width
9 in
Length
9 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221595
- Zoro #
- G204895348
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- Item
- Kason 10056cl5020 Latch
Description
safety door latch for walk-in with lock. 0056cl5020, 10056cl5020, 56cl05020, vulcan-hart: 430900-1-7