Shop ALLPOINTS
See all product information
Create Account
2221216 Container, Assembly, Plastic, Ns For Waring Products
Mfr # 2221216
Zoro # G504879888
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Fits Brand
Waring
Width
10 in
Weight
1.4 lbs
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2221216
- Zoro #
- G504879888
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 10 in
- Height
- 7 in
Details
- Fits Brand
- Waring
- Weight
- 1.4 lbs
- Item
- Assembly
Description
material: plastic includes: #s 222-1212 plastic container, 222-1218 gasket, 222-1215 blending assy, 222-1213 base collar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov