Shop ALLPOINTS
See all product information
Create Account
2231000 Basket, Inner, W/Lid, Vp1, Vp3
Mfr # 2231000
Zoro # G004881794
product price:Â
$
850.99
/ea
Free Shipping & Returns
Key Features
Height
19 in
Length
18 in
Width
18 in
Weight
10.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231000
- Zoro #
- G004881794
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19 in
- Length
- 18 in
- Width
- 18 in
Details
- Item
- Inner Basket
- Weight
- 10.7 lbs
Description
color: white material: plastic height: 17 1/4" | 438 mm inner diameter: 17 3/8" | 441 mm outer diameter: 17 5/8" | 448 mm includes: # 223-1252 lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov