Shop ALLPOINTS
See all product information
Create Account
2231041 Plate, Ejector For Dito Dean
Mfr # 2231041
Zoro # G604883990
product price:Â $64.15
/eaKey Features
Width
7 in
Height
1 in
Length
7 in
Fits Brand
Dito Dean
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231041
- Zoro #
- G604883990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Height
- 1 in
- Length
- 7 in
Details
- Item
- Ejector Plate
- Fits Brand
- Dito Dean
- Weight
- 0.3 lb
Description
color: black material: plastic outer diameter: 7 1/8" | 181 mm d stem: 14 mm | 9/16" hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.