Shop ALLPOINTS
See all product information
Create Account
2231068 Knob, Timer, Vsd-10 & Vp-1 For Dito Dean
Mfr # 2231068
Zoro # G404879827
product price:Â
$
62.45
/ea
Key Features
Length
2 in
Width
2 in
Weight
0.01 lb
Height
1 in
Fits Brand
Dito Dean
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231068
- Zoro #
- G404879827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Item
- Timer Knob
- Fits Brand
- Dito Dean
Description
color: tan material: plastic width: 1 5/16" | 33 mm outer diameter: 1 1/8" | 29 mm includes: d shaft opening
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov