Shop ALLPOINTS
See all product information
Create Account
2231089 Shaft, Drive (W/Pin) For Dito Dean
Mfr # 2231089
Zoro # G104884756
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Fits Brand
Dito Dean
Weight
0.8 lb
Height
1 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2231089
- Zoro #
- G104884756
- UPC #
- -
- Country of Origin
- United States
- Item
- Drive Shaft
- Fits Brand
- Dito Dean
- Weight
- 0.8 lb
Description
material: stainless steel length: 6 3/4" | 171 mm outer diameter: 11/16" | 17 mm includes: pin thread: 1/2"-13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.