Shop ALLPOINTS
See all product information
Create Account
2231260 Belt, Drive, Tr22, Tr23 Cuttters For Dito Dean
Mfr # 2231260
Zoro # G704881421
product price:Â $94.99
/eaKey Features
Fits Brand
Dito Dean
Weight
0.1 lb
Height
1 in
Width
9 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231260
- Zoro #
- G704881421
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Height
- 1 in
- Width
- 9 in
- Length
- 9 in
Details
- Fits Brand
- Dito Dean
- Weight
- 0.1 lb
- Item
- Drive Belt
Description
color: black outer diameter: 22" | 559 mm depth: 9/16" | 14 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.