Shop ALLPOINTS
See all product information
Create Account
2231280 Plate, Slicing, "S", 3/16" For Dito Dean
Mfr # 2231280
Zoro # G104885302
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Dito Dean
Weight
1.5 lbs
Width
10 in
Height
2 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2231280
- Zoro #
- G104885302
- UPC #
- -
- Country of Origin
- France
- Fits Brand
- Dito Dean
- Item
- Slicing Plate
- Weight
- 1.5 lbs
Description
size: 3/16" slices | 5 mm slices includes: storage bracket