Shop ALLPOINTS
See all product information
Create Account
2231282 Grid, Dicing (3/8") For Dito Dean
Mfr # 2231282
Zoro # G404879957
product price:Â
$
764.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Weight
1.1 lbs
Height
2 in
Fits Brand
Dito Dean
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2231282
- Zoro #
- G404879957
- UPC #
- -
- Country of Origin
- France
- Weight
- 1.1 lbs
- Fits Brand
- Dito Dean
- Item
- Dicing Grid
Description
size: 3/8" cut | 10 mm cut includes: wall bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.