Shop ALLPOINTS
See all product information
Create Account
2231296 Plate, Julienne, 1/8", As3X For Dito Dean
Mfr # 2231296
Zoro # G804884759
product price:Â
$
661.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
2 in
Fits Brand
Dito Dean
Width
10 in
Weight
1.6 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231296
- Zoro #
- G804884759
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 2 in
- Width
- 10 in
Details
- Item
- Julienne Plate
- Fits Brand
- Dito Dean
- Weight
- 1.6 lbs
Description
material: stainless steel size: 1/8" julienne strips | 3 mm julienne strips includes: storage bracket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.