Shop ALLPOINTS
See all product information
Create Account
2231307 Plate, Ejector (Std, Trk2)
Mfr # 2231307
Zoro # G204885745
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Width
8 in
Length
8 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2231307
- Zoro #
- G204885745
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.2 lb
- Item
- Ejector Plate
Description
color: black material: abs plastic width: 7-1/2"